QW112
NTE Electronics Resistors, Metal Film Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

QW112

NTE Electronics Resistors, Metal Film Series
In stock
Item Number
QW112
MFG Item Number
QW112
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, Metal Film Series
Item #
QW112
RESISTOR, 120 OHM, 1/4 WATTS, 2 pct.

Metal Film Series Information

  • 1 Watt
  • Available in 0.10 to 22M Ohms

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number QW112
Item Number QW112
Manufacturer NTE Electronics
Product Series Metal Film
Family Series NTE Electronics Resistors, Metal Film Series
Resistance 120 Ohm
Wattage 0.25 W
Composition Metal Oxide Film
Package Type Axial Lead
Terminal Type Axial Leads
Max AC Voltage 250 V
Temperature (F) -67-311 °F
Tolerance % 2 %
Temp Coefficient (ppm/C) 200
Lead Length 1.18 "
Lead Diameter 0.024 "
Net Weight 0.0005 lbs
Gross Weight 0.0005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved