R22-5D16-24
NTE Electronics Relays, R22 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R22-5D16-24

NTE Electronics Relays, R22 Series
In stock
Item Number
R22-5D16-24
MFG Item Number
R22-5D16-24
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, R22 Series
Item #
R22-5D16-24
RELAY, SPDT, 16A, 24VDC, PCB MNT

R22 Series Information

  • 3~48 VDC Coils
  • 16 Amp Contacts
  • SPST‑NO or SPDT Contacts
  • Sealed Construction
  • PC Mount
These subminiature relays are widely used in computer peripherals, TV equipment, Door openers and security systems.

  • Compact Size
  • Low Power Consumption
  • Long Life

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R22-5D16-24
Item Number R22-5D16-24
Manufacturer NTE Electronics
Product Series R22
Family Series NTE Electronics Relays, R22 Series
Published Coil Voltage 24 VDC
Contacts SPDT
Mounting PCB, Thru-Hole
Termination PCB Pin
Enclosure Sealed Plastic
Number of Electrical Connections 5
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver Cadmium Oxide
Rating @ 24/28/30 VDC 16 A
Rating @ 120 VAC 16 A
Nominal Coil Voltage 24 VDC
Max Current 16 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.058 lbs
Gross Weight 0.058 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved