R58-1A
NTE Electronics Circuit Breakers, R58 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R58-1A

NTE Electronics Circuit Breakers, R58 Series
In stock
Item Number
R58-1A
MFG Item Number
R58-1A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, R58 Series
Item #
R58-1A
CIRCUIT BREAKER, 1-P, 1A/250V, PB

R58 Series Information

  • Supplemental Protector
  • Use as Overcurrent Protection
  • Cannot be Manually Tripped
  • Visual Trip Indicator
  • .250" Quick Connect Terminals
The R58 Series of subminiature circuit breakers from NTE offer a compact solution to your protection requirements. These subminiature breakers are widely used for the protection of single phase motors, transformers, power strips and solenoids.

  • 50 VDC/250 VAC
  • 0.5 to 35 Amps
  • Push Button to Reset Breaker

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R58-1A
Item Number R58-1A
Manufacturer NTE Electronics
Product Series R58
Family Series NTE Electronics Circuit Breakers, R58 Series
Poles 1
Current Rating 1 A
Max Voltage 250 VAC
Protection Supplemental
Trip Unit Fixed Thermal
UL Standard 1077
Neutral Pole No
GFCI No
100% Rated No
Auxiliary Switch No
Shunt Trip No
Undervoltage Release No
Busbar No
Comments Trip times vary greatly. Consult data sheet for actual ratings.
Alarm Switch No
Gross Weight 0.075 lbs
Net Weight 0.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved