R95-106A
NTE Electronics Relays, R95 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R95-106A

NTE Electronics Relays, R95 Series
In stock
Item Number
R95-106A
MFG Item Number
R95-106A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, R95 Series
Item #
R95-106A
Socket, 14-Pin, Mini, Surface Mount

R95 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R95-106A
Item Number R95-106A
Manufacturer NTE Electronics
Product Series R95
Family Series NTE Electronics Relays, R95 Series
Number of Connections 14
Max Voltage 300 V
Max Current 10 A
Mounting Style Panel
Touch Safe No
Net Weight 0.12 lbs
Gross Weight 0.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved