R95-116
NTE Electronics Relays, R95 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R95-116

NTE Electronics Relays, R95 Series
In stock
Item Number
R95-116
MFG Item Number
R95-116
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, R95 Series
Item #
R95-116
Socket, 11-Pin Square, Thru-Panel

R95 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R95-116
Item Number R95-116
Manufacturer NTE Electronics
Product Series R95
Family Series NTE Electronics Relays, R95 Series
Number of Connections 11
Max Voltage 300 V
Max Current 10 A
Mounting Style Panel
Touch Safe No
Net Weight 0.03 lbs
Gross Weight 0.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved