WHS22-03-100
NTE Electronics Wire & Cable, Solid Wire Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WHS22-03-100

NTE Electronics Wire & Cable, Solid Wire Series
In stock
Item Number
WHS22-03-100
MFG Item Number
WHS22-03-100
Availability

Obsolete Item No Longer Available

Product Details

Overview

Wire & Cable, Solid Wire Series
Item #
WHS22-03-100
WIRE, 22AWG, ORG, 300V, SP/100, SOLI

Solid Wire Series Information

  • For Internal Wiring of Electrical and Electronic Equipment
  • Passes UL VW‑1.S Vertical Flame Test
  • 25 and 100 ft Spools
  • 300 Volt Rated
  • PVC Insulation
  • 18 ~ 26 AWG


Specifications

Specifications
Manufacturer Part Number WHS22-03-100
Item Number WHS22-03-100
Manufacturer NTE Electronics
Product Series Solid Wire
Family Series NTE Electronics Wire & Cable, Solid Wire Series
Conductor Type Solid
Wire Gauge 22 AWG
Jacket Color Orange
Voltage Rating 300 VAC
Insulation Material PVC
Insulation Thickness 0.015 "
Length 100 '
Temperature Rating -4-194 °F
Application Hook-Up Wire
Comments UL 1007, CSA TR-64/1569
Approvals CSA, UL
Net Weight 0.37 lbs
Gross Weight 0.37 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved