554299
NVENT ERIFLEX, ERICO Grounding, CPI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

554299

NVENT ERIFLEX, ERICO Grounding, CPI Series
In stock
Item Number
554299
MFG Item Number
554299
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, CPI Series
Item #
554299
Grounding Braid, CPI 25-150-10

CPI Series Information

  • Ready‑to‑use Stainless Steel Braids for Multiple Applications
  • Good Resistance to Vibration and Fatigue
  • Quick and Easy to Install
ERICO developed and manufactures a range of earth/ground stainless steel braids. These high‑quality 316L stainless steel braids can be installed in extremely corrosive environments, like offshore applications or coastal applications. The CPI braid is ideal for applications using stainless steel pipe or tanks, like the food and beverage industry, building industry, transportation, oil and chemical industry.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 554299
Item Number 554299
Manufacturer NVENT ERIFLEX, ERICO
Product Series CPI
Family Series NVENT ERIFLEX, ERICO Grounding, CPI Series
Length (mm) 150 mm
Hole Diameter (mm) 10.5 mm
Thickness (mm) 3.5 mm
Length (In) 5.91 "
Thickness (in) 0.14 "
Insulated No
Material Stainless Steel
Approvals IEC, UL
RoHS Yes
Net Weight 0.13 lbs
Gross Weight 0.13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved