568620
NVENT ERIFLEX, ERICO Grounding, EB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

568620

NVENT ERIFLEX, ERICO Grounding, EB Series
In stock
Item Number
568620
MFG Item Number
568620
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, EB Series
Item #
568620
Ground Bar, 36-Position, EB 36

EB Series Information

  • Quick and Easy Installation
  • RoHS Compliant

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 568620
Item Number 568620
Manufacturer NVENT ERIFLEX, ERICO
Product Series EB
Family Series NVENT ERIFLEX, ERICO Grounding, EB Series
Number of Taps 36
Stack Type Individual Bar
Tap Wire Size Range (6) 6 AWG, (30) 8-6 AWG
Minimum Tap Wire Size 8 AWG
Maximum Tap Wire Size 6 AWG
Includes Mounting Block No
Material Brass
Approvals CE, cULus
RoHS Yes
Net Weight 1.01 lbs
Gross Weight 1.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved