A108PSWPNL
NVENT HOFFMAN, Formerly Vynckier Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A108PSWPNL

NVENT HOFFMAN, Formerly Vynckier Enclosures
In stock
Item Number
A108PSWPNL
MFG Item Number
A108PSWPNL
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
A108PSWPNL
SWG PANEL FOR 10X8 POLYESTER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A108PSWPNL
Item Number A108PSWPNL
Manufacturer NVENT HOFFMAN, Formerly Vynckier
Family Series NVENT HOFFMAN, Formerly Vynckier Enclosures
Material Aluminum
Composition Metallic
Panel Type Swing
Perforated No
Nominal Height 10 "
Nominal Width 8 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved