A10N8P
NVENT HOFFMAN, Formerly Vynckier Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A10N8P

NVENT HOFFMAN, Formerly Vynckier Enclosures
In stock
Item Number
A10N8P
MFG Item Number
A10N8P
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
A10N8P
Panel 8.25x6.25 fits 10.00x8.0

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A10N8P
Item Number A10N8P
Manufacturer NVENT HOFFMAN, Formerly Vynckier
Family Series NVENT HOFFMAN, Formerly Vynckier Enclosures
Material Mild Steel
Composition Metallic
Panel Type Inner
Perforated No
Nominal Height 10 "
Nominal Width 8 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved