A10P10
NVENT HOFFMAN, Formerly Vynckier Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A10P10

NVENT HOFFMAN, Formerly Vynckier Enclosures
In stock
Item Number
A10P10
MFG Item Number
A10P10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
A10P10
Panel 8.75x8.88 fits 10.00x10.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A10P10
Item Number A10P10
Manufacturer NVENT HOFFMAN, Formerly Vynckier
Family Series NVENT HOFFMAN, Formerly Vynckier Enclosures
Material Mild Steel
Composition Metallic
Panel Type Inner
Perforated No
Nominal Height 10 "
Nominal Width 10 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved