A10P8C
NVENT HOFFMAN, Formerly Vynckier Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A10P8C

NVENT HOFFMAN, Formerly Vynckier Enclosures
In stock
Item Number
A10P8C
MFG Item Number
A10P8C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
A10P8C
Panel 8.75x6.88 fits 10.00x8.0

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A10P8C
Item Number A10P8C
Manufacturer NVENT HOFFMAN, Formerly Vynckier
Family Series NVENT HOFFMAN, Formerly Vynckier Enclosures
Material Phenolic Laminate
Composition Non-Metallic
Panel Type Inner
Perforated No
Nominal Height 9 "
Nominal Width 7 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved