A12106CHSCFGW
NVENT HOFFMAN Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A12106CHSCFGW

NVENT HOFFMAN Enclosures
In stock
Item Number
A12106CHSCFGW
MFG Item Number
A12106CHSCFGW-HFMN
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
A12106CHSCFGW
Enclosure 12.00x10.00x6.00

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A12106CHSCFGW-HFMN
Item Number A12106CHSCFGW
Manufacturer NVENT HOFFMAN
Family Series NVENT HOFFMAN Enclosures
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover Yes
Latching Mechanism Screws
Panel Included No
Nominal Height 12 "
Nominal Width 10 "
Nominal Depth 6 "
Approvals CSA, cUL
Net Weight 5.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved