A1210PSWPNL
NVENT HOFFMAN, Formerly Vynckier Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A1210PSWPNL

NVENT HOFFMAN, Formerly Vynckier Enclosures
In stock
Item Number
A1210PSWPNL
MFG Item Number
A1210PSWPNL
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
A1210PSWPNL
SWG PANEL FOR 12X10 POLYESTER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A1210PSWPNL
Item Number A1210PSWPNL
Manufacturer NVENT HOFFMAN, Formerly Vynckier
Family Series NVENT HOFFMAN, Formerly Vynckier Enclosures
Material Aluminum
Composition Metallic
Panel Type Swing
Perforated No
Nominal Height 12 "
Nominal Width 10 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved