A12N12PP
NVENT HOFFMAN, Formerly Vynckier Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A12N12PP

NVENT HOFFMAN, Formerly Vynckier Enclosures
In stock
Item Number
A12N12PP
MFG Item Number
A12N12PP
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
A12N12PP
Panel N1 Perf. 10.25x10.25

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A12N12PP
Item Number A12N12PP
Manufacturer NVENT HOFFMAN, Formerly Vynckier
Family Series NVENT HOFFMAN, Formerly Vynckier Enclosures
Material Mild Steel
Composition Metallic
Panel Type Inner
Perforated Yes
Nominal Height 12 "
Nominal Width 12 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved