A12P12SS
NVENT HOFFMAN, Formerly Vynckier Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A12P12SS

NVENT HOFFMAN, Formerly Vynckier Enclosures
In stock
Item Number
A12P12SS
MFG Item Number
A12P12SS
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
A12P12SS
Panel 10.75x10.75 fits 12.00x1

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A12P12SS
Item Number A12P12SS
Manufacturer NVENT HOFFMAN, Formerly Vynckier
Family Series NVENT HOFFMAN, Formerly Vynckier Enclosures
Material Stainless Steel 304
Composition Metallic
Panel Type Inner
Perforated No
Nominal Height 12 "
Nominal Width 12 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved