A12SPK10C
NVENT HOFFMAN, Formerly Vynckier Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A12SPK10C

NVENT HOFFMAN, Formerly Vynckier Enclosures
In stock
Item Number
A12SPK10C
MFG Item Number
A12SPK10C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
A12SPK10C
Swing-Out Panel Kit 12.00x10.0

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A12SPK10C
Item Number A12SPK10C
Manufacturer NVENT HOFFMAN, Formerly Vynckier
Family Series NVENT HOFFMAN, Formerly Vynckier Enclosures
Material Aluminum
Composition Metallic
Panel Type Swing
Perforated No
Nominal Height 12 "
Nominal Width 10 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved