A14107JFGQRPWR
NVENT HOFFMAN Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A14107JFGQRPWR

NVENT HOFFMAN Enclosures
In stock
Item Number
A14107JFGQRPWR
MFG Item Number
A14107JFGQRPWR-HFMN
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
A14107JFGQRPWR
Enclosure 14.00x10.00x7.00

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A14107JFGQRPWR-HFMN
Item Number A14107JFGQRPWR
Manufacturer NVENT HOFFMAN
Family Series NVENT HOFFMAN Enclosures
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover Yes
Latching Mechanism Quick Release Latch
Panel Included No
Nominal Height 14 "
Nominal Width 10 "
Nominal Depth 7 "
Approvals CSA, cUL
Net Weight 7.375 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved