The store will not work correctly when cookies are disabled.
A14128CHQRFGW
NVENT HOFFMAN, Formerly Vynckier Enclosures
In stock
Item Number
A14128CHQRFGW
MFG Item Number
A14128CHQRFGW
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Enclosure 14.00x12.00x8.00
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
A14128CHQRFGW |
Item Number |
A14128CHQRFGW |
Manufacturer |
NVENT HOFFMAN, Formerly Vynckier |
Family Series |
NVENT HOFFMAN, Formerly Vynckier Enclosures |
Material |
Fiberglass |
Composition |
Non-Metallic |
Number of Doors |
1 |
Cover Design |
Hinged |
Window/Clear Cover |
Yes |
Latching Mechanism |
Quick Release Latch |
Panel Included |
No |
NEMA Rating |
NEMA 4, NEMA 4X, NEMA 12, NEMA 13 |
Nominal Height |
14 " |
Nominal Width |
12 " |
Nominal Depth |
8 " |
Approvals |
CSA, cUL |
Net Weight |
8.375 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved