A14128PHCW
NVENT HOFFMAN Enclosures, Polypro Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A14128PHCW

NVENT HOFFMAN Enclosures, Polypro Series
In stock
Item Number
A14128PHCW
MFG Item Number
A14128PHCW-HFMN
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Polypro Series
Item #
A14128PHCW
TYPE 4X POLY WDW CVR QR/SC

Polypro Series Information

Specifications

Specifications
Manufacturer Part Number A14128PHCW-HFMN
Item Number A14128PHCW
Manufacturer NVENT HOFFMAN
Product Series Polypro
Family Series NVENT HOFFMAN Enclosures, Polypro Series
Material Polyester
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover Yes
Latching Mechanism Latch
Panel Included No
Nominal Height 15 "
Nominal Width 13 "
Nominal Depth 8 "
Approvals CSA, cUL
Net Weight 8.3125 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved