A1412PSWPNL
NVENT HOFFMAN, Formerly Vynckier Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A1412PSWPNL

NVENT HOFFMAN, Formerly Vynckier Enclosures
In stock
Item Number
A1412PSWPNL
MFG Item Number
A1412PSWPNL
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
A1412PSWPNL
SWG PANEL FOR 14X12 POLYESTER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A1412PSWPNL
Item Number A1412PSWPNL
Manufacturer NVENT HOFFMAN, Formerly Vynckier
Family Series NVENT HOFFMAN, Formerly Vynckier Enclosures
Material Aluminum
Composition Metallic
Panel Type Swing
Perforated No
Nominal Height 14 "
Nominal Width 12 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved