TA7140
Nelson Heat Trace Heat Tracing, TA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TA7140

Nelson Heat Trace Heat Tracing, TA Series
In stock
Item Number
TA7140
MFG Item Number
TA7140
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Tracing, TA Series
Item #
TA7140
Thermostat

TA Series Information

  • Features a Cast Aluminum (TA7140) or Epoxy‑Coated Metal (TA4X140) Enclosure
  • Includes a Stainless Steel Capillary
  • Internal Temperature Adjustment Calibration Accuracy of 2 Degrees Fahrenheit
  • Incorporates a 480V/22A Single Pole Double Throw Switch
  • UL Listed, FM (7140) Approved, CSA and ATEX (7140) Certified, CE (4X140) Marked
Nelson's TA Series thermostats automatically switch on the heating cable system when the ambient temperature reaches the freezing point. Thermostat TA7140 is suitable for use in hazardous locations. Thermostat TA4X140 is suitable for use in ordinary and corrosive locations.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TA7140
Item Number TA7140
Manufacturer Nelson Heat Trace
Product Series TA
Family Series Nelson Heat Trace Heat Tracing, TA Series
IP Rating IP66
Enclosure Composition Cast Aluminum
Connection Type 1/2 " NPT
Temperature Range 15-140 °F
Capillary Maximum Temp. 160 °F
Capillary Material Stainless Steel
Accuracy 2 °F
Contacts Single Pole Double Throw
Approvals CSA, FM, LCIE, UL
Net Weight 3.95 lbs
Gross Weight 4.67 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved