BUB8-B
Ocal, a T & B Brand Conduit Outlet Bodies, BUB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BUB8-B

Ocal, a T & B Brand Conduit Outlet Bodies, BUB Series
In stock
Item Number
BUB8-B
MFG Item Number
BUB8-B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, BUB Series
Item #
BUB8-B
OC BUB8B 3 OCAL BUB-8 BLUE

BUB Series Information

  • Mogul Fitting with Cover and Gasket
  • Pressure‑Sealing Sleeves Protect Connections
  • PVC Coating in Blue, Gray, or White with Custom Colors Available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BUB8-B
Item Number BUB8-B
Manufacturer Ocal, a T & B Brand
Product Series BUB
Family Series Ocal, a T & B Brand Conduit Outlet Bodies, BUB Series
Style Mogul
Shape BUB
Number of Hubs 2
Cover Included Yes
Gasket Included Yes
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size (in) 3 "
Composition Iron Alloy
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Approvals CSA, UL
Comments Blue
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved