The store will not work correctly when cookies are disabled.
C27-G
Ocal, a T & B Brand Conduit Outlet Bodies, CB Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Conduit Outlet Bodies, CB Series
- Available in Form 7 and Form 8 Ferrous as well as Mark 9 and Form 7 Aluminum
- Type 4X Form 8 Conduit Bodies have Injection‑Molded PVC‑Coated Cover with Integral O‑Ring Seal
- PVC Coating in Blue, Gray, or White with Custom Colors Available
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
C27-G |
Item Number |
C27-G |
Manufacturer |
Ocal, a T & B Brand |
Product Series |
CB |
Family Series |
Ocal, a T & B Brand Conduit Outlet Bodies, CB Series |
Style |
Form 7 |
Shape |
C |
Number of Hubs |
2 |
Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
Connection Type |
Threaded |
Trade Size (in) |
3/4 " |
Composition |
Iron Alloy |
Exposure Rating |
Indoor, Outdoor |
Hazardous Rated |
No |
Approvals |
CSA, UL |
Comments |
Gray |
Net Weight |
0 lbs |
Gross Weight |
18.9 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved