C57-G
Ocal, a T & B Brand Conduit Outlet Bodies, CB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C57-G

Ocal, a T & B Brand Conduit Outlet Bodies, CB Series
In stock
Item Number
C57-G
MFG Item Number
C57-G
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, CB Series
Item #
C57-G
OC C57G 1 1/2 OCAL C57 GRAY

CB Series Information

  • Available in Form 7 and Form 8 Ferrous as well as Mark 9 and Form 7 Aluminum
  • Type 4X Form 8 Conduit Bodies have Injection‑Molded PVC‑Coated Cover with Integral O‑Ring Seal
  • PVC Coating in Blue, Gray, or White with Custom Colors Available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C57-G
Item Number C57-G
Manufacturer Ocal, a T & B Brand
Product Series CB
Family Series Ocal, a T & B Brand Conduit Outlet Bodies, CB Series
Style Form 7
Shape C
Number of Hubs 2
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size (in) 1-1/2 "
Composition Iron Alloy
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Approvals CSA, UL
Comments Gray
Net Weight 0 lbs
Gross Weight 38.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved