CB1-B
Ocal, a T & B Brand Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CB1-B

Ocal, a T & B Brand Conduit Mounts
In stock
Item Number
CB1-B
MFG Item Number
CB1-B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
CB1-B
1 OCAL CLAMP BACK BLUE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CB1-B
Item Number CB1-B
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Conduit Mounts
Exposure Rating Indoor, Outdoor
Composition Malleable Iron
Style Clamp Back Spacer
Rigid Size (in) 1 "
Net Weight 0 lbs
Gross Weight 9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved