CB1-W
Ocal, a T & B Brand Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CB1-W

Ocal, a T & B Brand Conduit Mounts
In stock
Item Number
CB1-W
MFG Item Number
CB1-W
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
CB1-W
OC CB1W 1 OCAL BACK CLAMP WHITE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CB1-W
Item Number CB1-W
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Conduit Mounts
Exposure Rating Indoor, Outdoor
Composition Malleable Iron
Style Clamp Back Spacer
Rigid Size (in) 1 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved