RCL75RE
Ohmite Rheostats
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RCL75RE

Ohmite Rheostats
In stock
Item Number
RCL75RE
MFG Item Number
RCL75RE
This item cannot be canceled or returned
RCL75RE is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Rheostats, Series
Item #
RCL75RE
RHEOSTAT, 75 OHM, 7.5 WATT, LOCKING

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RCL75RE
Item Number RCL75RE
Manufacturer Ohmite
Family Series Ohmite Rheostats
Resistance 75 Ohm
Tolerance % 10 %
Wattage 7.5 W
Operating Voltage 305 V
Core Closed
Diameter (in) 0.515 "
Mounting Style Panel Mount
Number of Gangs 1
Lead Type Solder
Bushing Size .25-32 "
Shaft Type Slotted
Shaft Rotation Degrees 300 °
Locking Shaft Yes
Shaft Torque .25-3 oz "
Shaft Length (in) 0.53 "
Shaft Diameter (in) 0.13 "
Overall Length (in) 1.41 "
RoHS Yes
Net Weight 0.0169 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved