RCS3K5E
Ohmite Rheostats
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RCS3K5E

Ohmite Rheostats
In stock
Item Number
RCS3K5E
MFG Item Number
RCS3K5E
RCS3K5E is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Rheostats, Series
Item #
RCS3K5E
RHEOSTAT, 3.5K OHM, 7.5 WATT, RoHS

Series Information

Specifications

Specifications
Manufacturer Part Number RCS3K5E
Item Number RCS3K5E
Manufacturer Ohmite
Family Series Ohmite Rheostats
Resistance 3.5 kOhm
Tolerance % 10 %
Wattage 7.5 W
Operating Voltage 305 V
Core Closed
Diameter (in) 0.515 "
Mounting Style Panel Mount
Number of Gangs 1
Lead Type Solder
Bushing Size .25-32 "
Shaft Type Slotted
Shaft Rotation Degrees 300 °
Locking Shaft No
Shaft Torque .25-3 oz "
Shaft Length (in) 0.63 "
Shaft Diameter (in) 0.13 "
Overall Length (in) 1.5 "
RoHS Yes
Net Weight 0.0169 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved