The store will not work correctly when cookies are disabled.
REE1K0
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
RHEOSTAT, 1K OHM, 12.5 WATT
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
REE1K0 |
Item Number |
REE1K0 |
Manufacturer |
Ohmite |
Family Series |
Ohmite Rheostats |
Resistance |
1 kOhm |
Tolerance % |
10 % |
Wattage |
12.5 W |
Operating Voltage |
305 V |
Diameter (in) |
1.047 " |
Mounting Style |
Panel Mount |
Number of Gangs |
1 |
Lead Type |
Solder |
Bushing Size |
.25-32 " |
Shaft Type |
Slotted |
Shaft Rotation Degrees |
300 ° |
Locking Shaft |
No |
Shaft Torque |
1-6 oz " |
Shaft Length (in) |
0.63 " |
Shaft Diameter (in) |
0.13 " |
Overall Length (in) |
1.84 " |
RoHS |
No |
Net Weight |
0.0531 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved