RES100E
Ohmite Rheostats, RES Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RES100E

Ohmite Rheostats, RES Series
In stock
Item Number
RES100E
MFG Item Number
RES100E
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Rheostats, RES Series
Item #
RES100E
RHEOSTAT, 100 OHM, 12.5 WATT, RoHS

RES Series Information

  • 12.5 Watts
  • 1K~15K Ohms
  • 305 Volts RMS
  • .25‑32 Bushing
  • Open Core
Ohmite rheostats are designed and manufactured to operate smoothly and reliably over long periods of use. All models are constructed with metal and ceramic and are coated with protective vitreous enamel or Ohmicone silicone‑ceramic.

Ohmite offers a wide range of models for most applications such as motor speed controls, light dimmers, and for equipment requiring convenient variable resistance ranges.

  • Panel Mount
  • Wirewound Composition


Specifications

Specifications
Manufacturer Part Number RES100E
Item Number RES100E
Manufacturer Ohmite
Product Series RES
Family Series Ohmite Rheostats, RES Series
Resistance 100 Ohm
Tolerance % 10 %
Wattage 12.5 W
Operating Voltage 305 V
Core Open
Diameter (in) 0.875 "
Mounting Style Panel Mount
Number of Gangs 1
Lead Type Solder
Bushing Size .25-32 "
Shaft Type Slotted
Shaft Rotation Degrees 300 °
Locking Shaft No
Shaft Torque 1-6 oz "
Shaft Length (in) 0.63 "
Shaft Diameter (in) 0.13 "
Overall Length (in) 1.31 "
RoHS Yes
Net Weight 0.04 lbs
Gross Weight 0.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved