RHS20K
Ohmite Rheostats, RHS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RHS20K

Ohmite Rheostats, RHS Series
In stock
Item Number
RHS20K
MFG Item Number
RHS20K
Series
RHS20K is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Rheostats, RHS Series
Item #
RHS20K
Rheostat, 20K Ohm, 25 Watt, 0.035A

RHS Series Information

  • 25 Watts
  • 1K~25K Ohms
  • 500 Volts RMS
  • .375‑32 Bushing
  • Open Core
Ohmite rheostats are designed and manufactured to operate smoothly and reliably over long periods of use. All models are constructed with metal and ceramic and are coated with protective vitreous enamel or Ohmicone silicone‑ceramic.

Ohmite offers a wide range of models for most applications such as motor speed controls, light dimmers, and for equipment requiring convenient variable resistance ranges.

  • Panel Mount
  • Wirewound Composition


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RHS20K
Item Number RHS20K
Manufacturer Ohmite
Product Series RHS
Family Series Ohmite Rheostats, RHS Series
Resistance 20 kOhm
Tolerance % 10 %
Wattage 25 W
Operating Voltage 500 V
Core Open
Diameter (in) 1.56 "
Mounting Style Panel Mount
Number of Gangs 1
Lead Type Solder
Bushing Size .375-32 "
Shaft Type Slotted
Shaft Rotation Degrees 300 °
Locking Shaft No
Shaft Torque .25-.5 Ibs "
Shaft Length (in) 0.88 "
Shaft Diameter (in) 0.25 "
Overall Length (in) 2.25 "
RoHS No
Net Weight 0.19 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved