RJS15KE
Ohmite Rheostats, RJS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RJS15KE

Ohmite Rheostats, RJS Series
In stock
Item Number
RJS15KE
MFG Item Number
RJS15KE
Series
RJS15KE is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Rheostats, RJS Series
Item #
RJS15KE
RHEOSTAT, 15K OHM, 50 WATT, RoHS

RJS Series Information

  • 50 Watts
  • 500~25K Ohms
  • 750 Volts RMS
  • .375‑32 Bushing
  • Open Core
Ohmite rheostats are designed and manufactured to operate smoothly and reliably over long periods of use. All models are constructed with metal and ceramic and are coated with protective vitreous enamel or Ohmicone silicone‑ceramic.

Ohmite offers a wide range of models for most applications such as motor speed controls, light dimmers, and for equipment requiring convenient variable resistance ranges.

  • Panel Mount
  • Wirewound Composition


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RJS15KE
Item Number RJS15KE
Manufacturer Ohmite
Product Series RJS
Family Series Ohmite Rheostats, RJS Series
Resistance 15 kOhm
Tolerance % 10 %
Wattage 50 W
Operating Voltage 750 V
Core Open
Diameter (in) 2.31 "
Mounting Style Panel Mount
Number of Gangs 1
Lead Type Solder
Bushing Size .375-32 "
Shaft Type Slotted
Shaft Rotation Degrees 300 °
Locking Shaft No
Shaft Torque .25-2 Ibs "
Shaft Length (in) 0.88 "
Shaft Diameter (in) 0.25 "
Overall Length (in) 2.25 "
RoHS Yes
Net Weight 0.32 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved