RKS300E
Ohmite Rheostats, RKS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RKS300E

Ohmite Rheostats, RKS Series
In stock
Item Number
RKS300E
MFG Item Number
RKS300E
Series
RKS300E is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Rheostats, RKS Series
Item #
RKS300E
RHEOSTAT, 300 OHM, 100 WATT, RoHS

RKS Series Information

  • 100 Watts
  • 500~50K Ohms
  • 1000 Volts RMS
  • .375‑32 Bushing
  • Open Core
Ohmite rheostats are designed and manufactured to operate smoothly and reliably over long periods of use. All models are constructed with metal and ceramic and are coated with protective vitreous enamel or Ohmicone silicone‑ceramic.

Ohmite offers a wide range of models for most applications such as motor speed controls, light dimmers, and for equipment requiring convenient variable resistance ranges.

  • Panel Mount
  • Wirewound Composition


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RKS300E
Item Number RKS300E
Manufacturer Ohmite
Product Series RKS
Family Series Ohmite Rheostats, RKS Series
Resistance 300 Ohm
Tolerance % 10 %
Wattage 100 W
Operating Voltage 1,000 V
Core Open
Diameter (in) 3.125 "
Mounting Style Panel Mount
Number of Gangs 1
Lead Type Solder
Bushing Size .375-32 "
Shaft Type Slotted
Shaft Rotation Degrees 300 °
Locking Shaft No
Shaft Torque .5-2 Ibs "
Shaft Length (in) 0.88 "
Shaft Diameter (in) 0.25 "
Overall Length (in) 2.63 "
RoHS Yes
Net Weight 0.64 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved