RNS25RE
Ohmite Rheostats, RNS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RNS25RE

Ohmite Rheostats, RNS Series
In stock
Item Number
RNS25RE
MFG Item Number
RNS25RE
Series
This item cannot be canceled or returned
RNS25RE is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Rheostats, RNS Series
Item #
RNS25RE
RHEOSTAT, 25 OHM, 300 WATT, 3.46

RNS Series Information

  • 300 Watts
  • 1K~50K Ohms
  • 1225 Volts RMS
  • Metal Mounting Bracket
  • Open Core
Ohmite rheostats are designed and manufactured to operate smoothly and reliably over long periods of use. All models are constructed with metal and ceramic and are coated with protective vitreous enamel or Ohmicone silicone‑ceramic.

Ohmite offers a wide range of models for most applications such as motor speed controls, light dimmers, and for equipment requiring convenient variable resistance ranges.

  • Panel Mount
  • Wirewound Composition


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RNS25RE
Item Number RNS25RE
Manufacturer Ohmite
Product Series RNS
Family Series Ohmite Rheostats, RNS Series
Resistance 25 Ohm
Tolerance % 10 %
Wattage 300 W
Operating Voltage 1,225 V
Core Open
Diameter (in) 6 "
Mounting Style Panel Mount with Bracket
Number of Gangs 1
Lead Type Screws
Shaft Type Slotted
Shaft Rotation Degrees 320 °
Locking Shaft No
Shaft Torque 2.5-5 Ibs "
Shaft Length (in) 2 "
Shaft Diameter (in) 0.38 "
Overall Length (in) 4.38 "
RoHS Yes
Net Weight 2.6 lbs
Gross Weight 2.495 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved