TAP600KR50E
Ohmite Resistors, TAP600 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TAP600KR50E

Ohmite Resistors, TAP600 Series
In stock
Item Number
TAP600KR50E
MFG Item Number
TAP600KR50E
Series
TAP600KR50E is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, TAP600 Series
Item #
TAP600KR50E
HEAT SINKABLE PLANAR RESISTOR

TAP600 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TAP600KR50E
Item Number TAP600KR50E
Manufacturer Ohmite
Product Series TAP600
Family Series Ohmite Resistors, TAP600 Series
Resistance 0.5 Ohm
Non-Inductive No
Wattage 600 W
Terminal Type Radial Lugs
Tolerance % 10 %
Max AC Voltage 5,000 VAC
Temperature (F) -67-186 °F
Temp Coefficient (ppm/C) 150
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved