2006SHD-CX-100
Olympic Wire and Cable Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2006SHD-CX-100

Olympic Wire and Cable Wire & Cable
In stock
Item Number
2006SHD-CX-100
MFG Item Number
2006SHD-CX-100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
2006SHD-CX-100
100ft. Coil, CABLE 6 C 22-7 ALUM SHD

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2006SHD-CX-100
Item Number 2006SHD-CX-100
Manufacturer Olympic Wire and Cable
Family Series Olympic Wire and Cable Wire & Cable
Number of Conductors 6
Number of Pairs 3
Conductor Type Stranded
Wire Gauge 24 AWG
Jacket Thickness 0.035 "
Voltage Rating 300 V
Temperature Rating -4-221 °F
Shielding Shielded
Insulation Thickness 0.01 "
Insulation Material PVC
Outer Diameter 0.227 "
Length 100 '
Application Audio Cable
Nominal Capacitance C-C 35 pF/ft
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved