2025SHD-CX-1000
Olympic Wire and Cable Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2025SHD-CX-1000

Olympic Wire and Cable Wire & Cable
In stock
Item Number
2025SHD-CX-1000
MFG Item Number
2025SHD-CX-1000
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
2025SHD-CX-1000
1000ft. Coil, Cable, Shielded; 25; 22

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2025SHD-CX-1000
Item Number 2025SHD-CX-1000
Manufacturer Olympic Wire and Cable
Family Series Olympic Wire and Cable Wire & Cable
Number of Conductors 25
Conductor Type Stranded
Wire Gauge 24 AWG
Stranding 7/30
Jacket Thickness 0.032 "
Voltage Rating 300 V
Temperature Rating -4-221 °F
Shielding Shielded
Insulation Thickness 0.01 "
Insulation Material PVC
Outer Diameter 0.37 "
Length 1,000 '
Application Audio Cable
Nominal Capacitance C-C 35 pF/ft
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved