The store will not work correctly when cookies are disabled.
2204-CX-1000
Olympic Wire and Cable Wire & Cable
MFG Item Number
2204-CX-1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
1000ft. Coil, AUDIO CABLE, UNSHIELD,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
2204-CX-1000 |
Item Number |
2204-CX-1000 |
Manufacturer |
Olympic Wire and Cable |
Family Series |
Olympic Wire and Cable Wire & Cable |
Number of Conductors |
4 |
Number of Pairs |
2 |
Conductor Type |
Stranded |
Wire Gauge |
18 AWG |
Stranding |
16/30 |
Jacket Thickness |
0.032 " |
Voltage Rating |
300 V |
Temperature Rating |
-4-176 °F |
Shielding |
Unshielded |
Insulation Thickness |
0.017 " |
Insulation Material |
PVC |
Outer Diameter |
0.254 " |
Length |
1,000 ' |
Application |
Audio Cable |
RoHS Compliant |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved