2212-CX-500
Olympic Wire and Cable Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2212-CX-500

Olympic Wire and Cable Wire & Cable
In stock
Item Number
2212-CX-500
MFG Item Number
2212-CX-500
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
2212-CX-500
500ft. Coil, Multiconductor Cable,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2212-CX-500
Item Number 2212-CX-500
Manufacturer Olympic Wire and Cable
Family Series Olympic Wire and Cable Wire & Cable
Number of Conductors 12
Number of Pairs 6
Conductor Type Stranded
Wire Gauge 18 AWG
Stranding 16/30
Jacket Thickness 0.04 "
Voltage Rating 300 V
Temperature Rating -4-176 °F
Shielding Unshielded
Insulation Thickness 0.017 "
Insulation Material PVC
Outer Diameter 0.412 "
Length 500 '
Application Audio Cable
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved