2302L-0-CX-1000
Olympic Wire and Cable Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2302L-0-CX-1000

Olympic Wire and Cable Wire & Cable
In stock
Item Number
2302L-0-CX-1000
MFG Item Number
2302L-0-CX-1000
This item cannot be canceled or returned
2302L-0-CX-1000 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
2302L-0-CX-1000
1000ft. Coil, 1 PR 16-7B BLACK CL3R

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2302L-0-CX-1000
Item Number 2302L-0-CX-1000
Manufacturer Olympic Wire and Cable
Family Series Olympic Wire and Cable Wire & Cable
Number of Conductors 2
Number of Pairs 1
Conductor Type Stranded
Wire Gauge 16 AWG
Stranding 19
Jacket Thickness 0.014 "
Voltage Rating 300 V
Temperature Rating 14-167 °F
Shielding Unshielded
Insulation Thickness 0.009 "
Insulation Material PVC
Outer Diameter 0.19 "
Length 1,000 '
Application Audio Cable
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved