GRV-EPIC-CHS0
Opto 22 I/O Modules, groov EPIC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GRV-EPIC-CHS0

Opto 22 I/O Modules, groov EPIC Series
In stock
Item Number
GRV-EPIC-CHS0
MFG Item Number
GRV-EPIC-CHS0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, groov EPIC Series
Item #
GRV-EPIC-CHS0
Mounting chassis for processor and

groov EPIC Series Information

  • HDMI Port for External Monitors or Touchscreen
  • Dual Independent Gigabit Ethernet Network Services
  • Web‑Based Commissioning, Troubleshooting, and HMI, with Built in Security and Authentication
The modern design of the groov EPIC processor offers a compact, industrial computer that features a resistive‑touch, high‑resolution LCD display. The LCD display lifts to provide easy access to the power button, power supply connectors, network interfaces, ports, and status LEDs.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GRV-EPIC-CHS0
Item Number GRV-EPIC-CHS0
Manufacturer Opto 22
Product Series groov EPIC
Family Series Opto 22 I/O Modules, groov EPIC Series
Approvals ATEX, CB, CE, DFARS, UL
RoHS Yes
Net Weight 0.48 lbs
Gross Weight 0.765 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved