The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GRV-ODCSRC-24
Opto 22 Programmable Logic Controllers, groov EPIC Series
In stock
Item Number
GRV-ODCSRC-24
MFG Item Number
GRV-ODCSRC-24
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Programmable Logic Controllers, groov EPIC Series
DC digital output, 24 channels,
groov EPIC Series Information
HDMI Port for External Monitors or Touchscreen Dual Independent Gigabit Ethernet Network Services Web‑Based Commissioning, Troubleshooting, and HMI, with Built in Security and Authentication The modern design of the groov EPIC processor offers a compact, industrial computer that features a resistive‑touch, high‑resolution LCD display. The LCD display lifts to provide easy access to the power button, power supply connectors, network interfaces, ports, and status LEDs.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
GRV-ODCSRC-24
Item Number
GRV-ODCSRC-24
Manufacturer
Opto 22
Product Series
groov EPIC
Family Series
Opto 22 Programmable Logic Controllers, groov EPIC Series
Primary Type
Output
Number of IO Ports
24
Number of Outputs
24
Output Type
Digital
Output
5-60 VDC
Turn-On Time
2.5 ms
Turn-Off Time
2.5 ms
Mounting Type
I/O Rack
Operating Temperature
-4-158 °F
Approvals
CE, cUL, UL
Net Weight
0.39 lbs
Gross Weight
0.53 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved