The store will not work correctly when cookies are disabled.
Z120D10
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Z Model, 120 VAC, 10 Amp, DC
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
Z120D10 |
Item Number |
Z120D10 |
Manufacturer |
Opto 22 |
Family Series |
Opto 22 Relays |
Mounting |
Panel |
Status Indicator |
No |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Signal |
12-140 VAC |
Input Polarity |
AC |
Output Voltage |
3-32 VDC |
Nominal Output Voltage |
12 VDC, 3.3 VDC, 6 VDC, 24 VDC |
Current Rating |
10 A |
Termination |
Screw Terminal |
Integral Heat Sink |
No |
MOV |
No |
Snubber |
Yes |
Net Weight |
0.09 lbs |
Gross Weight |
0.105 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved