G92-16
Orion Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

G92-16

Orion Fans
In stock
Item Number
G92-16
MFG Item Number
G92-16
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
G92-16
Fan Guard 92mm

Series Information

Specifications

Specifications
Manufacturer Part Number G92-16
Item Number G92-16
Manufacturer Orion
Family Series Orion Fans
Finish Bright Basic Chrome
Overall Size 92 mm
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved