2116N
PMA (Division of ABB) Fittings, PMAFIX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2116N

PMA (Division of ABB) Fittings, PMAFIX Series
In stock
Item Number
2116N
MFG Item Number
2116N
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, PMAFIX Series
Item #
2116N
Thread Reducer,PA6, PG21, PG16, Grey

PMAFIX Series Information

  • Black and Gray Standard Colors
  • Patented Safety Clip System for Connection with PMA Conduit
  • Male and Female Thread in Polyamide or Metal
PMAFIX product line offers solutions that meet the highest expectations IP68 + IP69K. It is based on a perfected system technology that makes installation easy. You can choose from a very large, varied range of connectors and conduit which have demonstrated their dependability in all types of applications for more than 30 years.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2116N
Item Number 2116N
Manufacturer PMA (Division of ABB)
Product Series PMAFIX
Family Series PMA (Division of ABB) Fittings, PMAFIX Series
Connection Type Male/Female
External Thread PG21
Internal Thread PG16
Material Polyamide
Composition Non-Metallic
Hazardous Rated No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved