514-13
PMA (Division of ABB) Fittings, 514 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

514-13

PMA (Division of ABB) Fittings, 514 Series
In stock
Item Number
514-13
MFG Item Number
514-13
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, 514 Series
Item #
514-13
Plug Screw, PA6, PG13.5, Grey

514 Series Information

  • Metric or PG Threads
  • Plug Screws
  • IP54 Protection

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 514-13
Item Number 514-13
Manufacturer PMA (Division of ABB)
Product Series 514
Family Series PMA (Division of ABB) Fittings, 514 Series
Connection Type Recessed
Trade Size PG 13.5
Material Polyamide
Composition Non-Metallic
Mounting Threaded
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved