ALAD-M160
PMA (Division of ABB) Fittings, PMA Smart Line Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ALAD-M160

PMA (Division of ABB) Fittings, PMA Smart Line Series
In stock
Item Number
ALAD-M160
MFG Item Number
ALAD-M160
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, PMA Smart Line Series
Item #
ALAD-M160
Conduit Fittting, 45 deg., M16,

PMA Smart Line Series Information

  • Straight, 45 Degrees and 90 Degrees Elbow
  • Conduit Types Made of Modified PA6 and Polyolefin
  • Supplied with Locking Clips Closed for Simple Quick Installation
The PMA Smart Line one‑piece design, IP66 protection and simple, fast installation are the outstanding features of the Smart Line. Other characteristics including a modern, functional design and an excellent price/performance ratio make this product line a very attractive solution.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ALAD-M160
Item Number ALAD-M160
Manufacturer PMA (Division of ABB)
Product Series PMA Smart Line
Family Series PMA (Division of ABB) Fittings, PMA Smart Line Series
Conduit/Cable Type Corrugated Non-Metallic Conduit, Liquid Tight Type B
Connection Type Clip
Angle 45 °
Trade Size 12 mm
Hub Size M16
Hub Type Male NPT Thread
Grounding Lug No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved