BLNO-M323
PMA (Division of ABB) Fittings, Divisible Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BLNO-M323

PMA (Division of ABB) Fittings, Divisible Series
In stock
Item Number
BLNO-M323
MFG Item Number
BLNO-M323
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Divisible Series
Item #
BLNO-M323
Fitting, Split, PA6, NW23, M32,

Divisible Series Information

  • Straight One Piece
  • Metric Threads
  • IP54 Protection

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BLNO-M323
Item Number BLNO-M323
Manufacturer PMA (Division of ABB)
Product Series Divisible
Family Series PMA (Division of ABB) Fittings, Divisible Series
Conduit/Cable Type Corrugated Non-Metallic Conduit, Split-Loom Conduit
Connection Type Clamp
Angle Straight
Trade Size 25 mm
Hub Size M32
Hub Type Male NPT Thread
Grounding Lug No
Insulated Throat No
Jacketed No
Composition Non-Metallic
Net Weight 0.03 lbs
Gross Weight 0.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved