BVWD-N027GT
PMA (Division of ABB) Fittings, PMAFIX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BVWD-N027GT

PMA (Division of ABB) Fittings, PMAFIX Series
In stock
Item Number
BVWD-N027GT
MFG Item Number
BVWD-N027GT
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, PMAFIX Series
Item #
BVWD-N027GT
Conduit Fittting, 90 deg., 1/2N,

PMAFIX Series Information

  • Black and Gray Standard Colors
  • Patented Safety Clip System for Connection with PMA Conduit
  • Male and Female Thread in Polyamide or Metal
PMAFIX product line offers solutions that meet the highest expectations IP68 + IP69K. It is based on a perfected system technology that makes installation easy. You can choose from a very large, varied range of connectors and conduit which have demonstrated their dependability in all types of applications for more than 30 years.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BVWD-N027GT
Item Number BVWD-N027GT
Manufacturer PMA (Division of ABB)
Product Series PMAFIX
Family Series PMA (Division of ABB) Fittings, PMAFIX Series
Conduit/Cable Type Corrugated Non-Metallic Conduit, Liquid Tight Type B
Connection Type Clip
Angle 90 °
Trade Size 20 mm
Hub Size 1/2 "
Hub Type Male NPT Thread
Grounding Lug No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Approvals CSA, cURus
Comments Safety Retaining Clip Type
Net Weight 0.04 lbs
Gross Weight 0.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved